Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 19C 1916 PIN PLUG

  • Mfr # CB62214PCAU

  • Zoro # G807538505


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62214PCAU
Zoro #
G807538505
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Insert Material
Neoprene
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Connector Style
Plug
Shell Color
Olive Drab
Mounting Type
Cable
Grommet & Seals Material
Silicone
Operating Voltage DC
700
No. of Contacts
19
Termination Method
Crimp
Insert Arrangement
22-14
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Contact Plating
Gold
Sealing
No
Amperage Rating
22A
Shielding
Yes
Service Rating
A
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.