Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CAB 19C 1916 SKT RECP BOX (Discontinued)

  • Mfr # CB22214S0
  • Zoro # G507481743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB22214S0
Zoro #
G507481743
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Shell Material
Aluminum Alloy
Operating Voltage DC
700
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Connector Type
Circular
Contacts Supplied
No
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Mounting Type
Box Mount
Shell Plating
Olive Drab Cadmium
No. of Contacts
19
Contact Plating
Silver
Insert Arrangement
22-14
Amperage Rating
22A
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Shielding
Yes
Grommet & Seals Material
Silicone
Service Rating
A
Sealing
No
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.