Zoro Homepage

CAB 20C 2016 SKT PLUG

  • Mfr # CB6E2816SCA232

  • Zoro # G807485991


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
28-16
Contact Size
20#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2816SCA232
Zoro #
G807485991
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
28-16
Connector Style
Plug
No. of Contacts
20
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.