Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 22C 1816 412 SKT RECP

  • Mfr # CA3102E2811SBF80

  • Zoro # G707482823


product price: $74.15
/ea

Key Features

Contact Style
Pin
Shell Color
Olive Drab
Connector Style
Receptacle
Contacts Supplied
Yes
No. of Contacts
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2811SBF80
Zoro #
G707482823
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Contact Style
Pin
Shell Color
Olive Drab
Connector Style
Receptacle
Contacts Supplied
Yes
No. of Contacts
22
Insert Material
Neoprene
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Operating Voltage AC V RMS Max
500
Service Rating
A
Amperage Rating
22A & 41A
Contact Material
Copper Alloy
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Crimp Wire Gauge
18,16,14,12
Insert Arrangement
28-11
Contact Plating
Silver
Connector Type
Circular
Operating Voltage DC
700
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.