Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 PIN RECP BOX

  • Mfr # CA3102E2428PBF80A176

  • Zoro # G107543377


product price: $68.69
/ea

Key Features

Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Arrangement
24-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428PBF80A176
Zoro #
G107543377
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Arrangement
24-28
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Connector Type
Circular
Contact Mating Life
500
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Contact Style
Pin
Specification
VG95234
Contact Plating
30 microinches Gold Plate
No. of Contacts
24
Shielding
Yes
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.