Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT PLUG

  • Mfr # CA3106F2428SBF42

  • Zoro # G307488133


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Contact Style
Pin
Mounting Type
Cable
Contact Material
Copper Alloy
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F2428SBF42
Zoro #
G307488133
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Orientation
Straight
Contact Style
Pin
Mounting Type
Cable
Contact Material
Copper Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
24-11
Connector Style
Plug
Service Rating
I
Insert Material
Neoprene
Termination Method
Solder
Contact Plating
Silver
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1050
Amperage Rating
22A
Specification
VG95234
Contact Mating Life
500
Operating Voltage DC
250
Contacts Supplied
Yes
Shielding
Yes
No. of Contacts
24
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.