Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP

  • Mfr # CA3101E2428SB03F0

  • Zoro # G307483527


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Contact Mating Life
500
Contact Size
24#15
Contacts Supplied
No
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2428SB03F0
Zoro #
G307483527
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Contact Plating
Silver
Contact Mating Life
500
Contacts Supplied
No
Connector Style
Receptacle
Crimp Wire Gauge
0,75-1,50 mm2
Operating Voltage AC V RMS Max
1050
Orientation
Straight
Shell Plating
Olive Drab Cadmium
No. of Contacts
24
Insert Material
Neoprene
Amperage Rating
22A
Service Rating
I
Connector Type
Circular
Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Arrangement
24-11
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Olive Drab
Sealing
IP67
Operating Voltage DC
250
Contact Style
Pin
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Endbell Type
Heat Shrink Adaptor
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.