Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 24C 2416 SKT RECP

  • Mfr # CB1N2428SCAU

  • Zoro # G407483373


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Connector Type
Circular
Contact Size
24#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1N2428SCAU
Zoro #
G407483373
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Connector Type
Circular
Mounting Type
Cable
Insert Arrangement
24-11
Operating Voltage DC
250
Service Rating
I
No. of Contacts
24
Amperage Rating
22A
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1050
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Mating Life
2000
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contact Style
Pin
Grommet & Seals Material
Silicone
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.