Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2812PB15
Zoro #
G107539592
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#15
Details
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Operating Voltage DC
700
Insert Material
Neoprene
Insert Arrangement
28-12
Amperage Rating
22A
No. of Contacts
26
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.