Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 28C 2816 SKT RECP BOX

  • Mfr # CB224A28SWS

  • Zoro # G007482813


product price: $66.85
/ea

Key Features

Grommet & Seals Material
Silicone
Contact Size
28#15
Contact Mating Life
2000
Operating Voltage DC
250
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB224A28SWS
Zoro #
G007482813
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Grommet & Seals Material
Silicone
Contact Mating Life
2000
Operating Voltage DC
250
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Mounting Type
Box Mount
Sealing
No
Shell Color
Olive Drab
Termination Method
Solder
No. of Contacts
28
Shielding
Yes
Connector Type
Circular
Contact Style
Pin
Amperage Rating
22A
Insert Rotation/Keying
W
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
I
Insert Arrangement
24A28
Contact Material
Copper Alloy
Insert Material
Neoprene
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.