Zoro Homepage

CAB 28C 2816 SKT RECP

  • Mfr # CA3102E24A28SBF8005F0

  • Zoro # G107482317


product price: $35.15
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Mating Life
500
Termination Method
Crimp
No. of Contacts
28
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28SBF8005F0
Zoro #
G107482317
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.