Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 24 SKT RECP

  • Mfr # CA3102E249SB05

  • Zoro # G507481774


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shielding
Yes
Connector Style
Receptacle
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E249SB05
Zoro #
G507481774
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#160

Details

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shielding
Yes
Connector Style
Receptacle
Operating Voltage DC
700
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Specification
VG95234
Contacts Supplied
Yes
Contact Mating Life
500
Termination Method
Solder
Contact Plating
Silver
Shell Material
Aluminum Alloy
Mounting Type
Box - Rear Mount - Thru Holes
Service Rating
A
Amperage Rating
135A
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Contact Style
Pin
Insert Arrangement
24-9
No. of Contacts
2
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.