Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 2C 28 SKT RECP BOX

  • Mfr # CA3102E2023SB05

  • Zoro # G007482455


product price: $45.95
/ea

Key Features

Amperage Rating
74A
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2023SB05
Zoro #
G007482455
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Amperage Rating
74A
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Insert Arrangement
20-23
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Specification
VG95234
Service Rating
A
Contact Material
Copper Alloy
No. of Contacts
2
Shielding
Yes
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Shell Color
Olive Drab
Sealing
IP67
Mounting Type
Box - Rear Mount - Thru Holes
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.