Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CAB 2C 28 SKT RECP (Discontinued)

  • Mfr # CB2221SS
  • Zoro # G307482582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB2221SS
Zoro #
G307482582
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#60/100

Details

Insert Material
Neoprene
Service Rating
D
Mounting Type
Box Mount
Connector Type
Circular
Contact Mating Life
2000
Operating Voltage AC V RMS Max
900
Insert Arrangement
22-1
Contact Plating
Silver
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Amperage Rating
74A
Operating Voltage DC
1250
Sealing
No
Shielding
Yes
Contact Style
Pin
Connector Style
Receptacle
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.