Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 35C 3516 PIN RECP WALL

  • Mfr # CA3100E2815PB

  • Zoro # G907543256


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Specification
VG95234
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2815PB
Zoro #
G907543256
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Specification
VG95234
Insert Material
Neoprene
Amperage Rating
22A
Contact Material
Copper Alloy
Operating Voltage DC
700
Insert Arrangement
28-15
Service Rating
A
Shell Plating
Olive Drab Cadmium
Endbell Type
Cable Clamp
Contact Mating Life
500
Connector Type
Circular
Contact Style
Pin
Shell Color
Olive Drab
Contact Plating
Silver
Orientation
Straight
No. of Contacts
35
Sealing
IP67
Shielding
Yes
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Mounting Type
Wall - Rear Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.