Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CAB 37C 3716 PIN PLUG (Discontinued)

  • Mfr # CB62821PS
  • Zoro # G007539067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB62821PS
Zoro #
G007539067
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Shell Color
Olive Drab
Mounting Type
Cable
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Shielding
Yes
Insert Material
Neoprene
Contact Material
Copper Alloy
Sealing
No
Termination Method
Solder
Connector Type
Circular
Contact Style
Pin
Amperage Rating
22A
Contact Plating
Silver
Insert Rotation/Keying
Normal
Insert Arrangement
28-21
No. of Contacts
37
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Shell Material
Aluminum Alloy
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.