Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CAB 37C 3716 PIN PLUG (Discontinued)

  • Mfr # CB6E2821PS
  • Zoro # G607538828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB6E2821PS
Zoro #
G607538828
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Plating
Silver
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Termination Method
Solder
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
No. of Contacts
37
Insert Arrangement
28-21
Mounting Type
Cable
Service Rating
A
Amperage Rating
22A
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Shielding
Yes
Insert Rotation/Keying
Normal
Sealing
No
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.