Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CAB 37C 3716 PIN PLUG (Discontinued)

  • Mfr # CB6T2821PS
  • Zoro # G507538980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB6T2821PS
Zoro #
G507538980
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Plating
Silver
Shell Material
Aluminum Alloy
Sealing
No
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Connector Style
Plug
Contact Material
Copper Alloy
Shielding
Yes
Termination Method
Solder
No. of Contacts
37
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Shell Color
Olive Drab
Service Rating
A
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.