Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 PIN RECP

  • Mfr # CA20L2821PZB

  • Zoro # G707544699


product price: $66.99
/ea

Key Features

Amperage Rating
22A
Mounting Type
Box Mount
Connector Style
Receptacle
Contact Size
37#15
No. of Contacts
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA20L2821PZB
Zoro #
G707544699
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Amperage Rating
22A
Mounting Type
Box Mount
Connector Style
Receptacle
No. of Contacts
37
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
28-21
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.