Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP

  • Mfr # CA3100E2821SBF80F42

  • Zoro # G707481734


product price: $73.89
/ea

Key Features

Shell Material
Aluminum Alloy
Operating Voltage DC
700
Contact Material
Copper Alloy
Contact Size
37#15
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821SBF80F42
Zoro #
G707481734
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Shell Material
Aluminum Alloy
Operating Voltage DC
700
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Amperage Rating
22A
Specification
VG95234
Contact Style
Pin
Mounting Type
Wall - Rear Mount - Threaded Holes
Insert Arrangement
28-21
Connector Type
Circular
Shell Color
Olive Drab
Sealing
IP67
Crimp Wire Gauge
18,16
Contacts Supplied
Yes
Service Rating
A
No. of Contacts
37
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.