Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP LINE

  • Mfr # CA3101E2821SB01

  • Zoro # G007482653


product price: $138.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
37
Termination Method
Crimp
Specification
VG95234
Shell Material
Aluminum Alloy
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2821SB01
Zoro #
G007482653
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

No. of Contacts
37
Termination Method
Crimp
Specification
VG95234
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
22A
Operating Voltage DC
700
Shell Color
Olive Drab
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Crimp Wire Gauge
0,75-1,50 mm2
Contact Material
Copper Alloy
Insert Arrangement
28-21
Mounting Type
Cable
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Service Rating
A
Contact Plating
Silver
Contact Style
Pin
Orientation
Straight
Operating Voltage AC V RMS Max
500
Endbell Type
Cable Clamp
Sealing
IP67
Connector Type
Circular
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.