Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 37C 3716 SKT RECP WALL

  • Mfr # CA3100E2821SBF8005

  • Zoro # G607482466


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall - Rear Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2821SBF8005
Zoro #
G607482466
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Mounting Type
Wall - Rear Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Service Rating
A
Operating Voltage DC
700
Contact Material
Copper Alloy
Amperage Rating
22A
Contacts Supplied
Yes
Shell Color
Olive Drab
No. of Contacts
37
Insert Material
Neoprene
Contact Plating
Silver
Specification
VG95234
Shielding
Yes
Insert Arrangement
28-21
Orientation
Straight
Sealing
IP67
Contact Style
Pin
Connector Type
Circular
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
18,16
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.