Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 216 10 PIN RECP

  • Mfr # CA3102E2221PBF80F0

  • Zoro # G207542393


product price: $30.25
/ea

Key Features

Contact Material
Copper Alloy
Contacts Supplied
No
Connector Type
Circular
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2221PBF80F0
Zoro #
G207542393
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15,1#500

Details

Contact Material
Copper Alloy
Contacts Supplied
No
Connector Type
Circular
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Termination Method
Crimp
Sealing
IP67
Amperage Rating
22A & 245A
Crimp Wire Gauge
18,16,0
No. of Contacts
3
Service Rating
A
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Insert Arrangement
22-21
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.