Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CAB 3C 312 PIN RECP CA3102E203PB109

CAB 3C 312 PIN RECP (Discontinued)

  • Mfr # CA3102E203PB109
  • Zoro # G307542453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3102E203PB109
Zoro #
G307542453
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Sealing
IP67
Contact Mating Life
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
41A
Contact Material
Copper Alloy
Operating Voltage DC
1250
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Insert Arrangement
20-3
No. of Contacts
3
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Plating
Silver
Contacts Supplied
Yes
Termination Method
Crimp
Crimp Wire Gauge
14, 12
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
D
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.