Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 312 SKT RECP BOX

  • Mfr # CA3102E1821SBF80

  • Zoro # G507482764


product price: $35.15
/ea

Key Features

Termination Method
Crimp
Shell Color
Olive Drab
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1821SBF80
Zoro #
G507482764
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Termination Method
Crimp
Shell Color
Olive Drab
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Specification
VG95234
Connector Style
Receptacle
Contact Plating
Silver
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Voltage DC
1250
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
A
Contact Mating Life
500
No. of Contacts
3
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Insert Arrangement
18-20
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
14, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.