Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 316S SKT RECP BOX

  • Mfr # CA3102E16S5SB

  • Zoro # G307483213


product price: $18.39
/ea

Key Features

Contact Plating
Silver
Sealing
IP67
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E16S5SB
Zoro #
G307483213
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Plating
Silver
Sealing
IP67
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Operating Voltage DC
700
Termination Method
Solder
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
16S-5
Shielding
Yes
Connector Type
Circular
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Specification
VG95234
No. of Contacts
3
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.