Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 3C 38 PIN PLUG

  • Mfr # CB6E222PS

  • Zoro # G107538748


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Service Rating
D
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E222PS
Zoro #
G107538748
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Service Rating
D
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Mating Life
2000
Termination Method
Solder
Operating Voltage DC
1250
Connector Style
Plug
Amperage Rating
74A
Mounting Type
Cable
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Contact Plating
Silver
Operating Voltage AC V RMS Max
900
Insert Arrangement
22-2
Insert Material
Neoprene
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
No. of Contacts
3
Sealing
No
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.