Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CAB 43C 4316 PIN RECP CA3102E28A51PBF80A17605

CAB 43C 4316 PIN RECP (Discontinued)

  • Mfr # CA3102E28A51PBF80A17605
  • Zoro # G907541450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E28A51PBF80A17605
Zoro #
G907541450
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

No. of Contacts
43
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Box Mount
Operating Voltage DC
700
Insert Arrangement
28A51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.