Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 48C 4816 SKT PLUG

  • Mfr # CB6FA3610SC

  • Zoro # G907485921


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A
Operating Voltage DC
700
Contact Size
48#15
Termination Method
Crimp
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6FA3610SC
Zoro #
G907485921
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Amperage Rating
22A
Operating Voltage DC
700
Termination Method
Crimp
Contact Mating Life
2000
Connector Type
Circular
Insert Arrangement
36-10
Operating Voltage AC V RMS Max
500
Service Rating
A
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
48
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Sealing
No
Shell Color
Olive Drab
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Plating
Silver
Grommet & Seals Material
Silicone
Shielding
Yes
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.