Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 216 28 SKT RECP BOX

  • Mfr # CB22024SC

  • Zoro # G707482281


product price: $55.59
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Material
Neoprene
Termination Method
Crimp
Service Rating
A
Insert Arrangement
20-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22024SC
Zoro #
G707482281
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Shell Material
Aluminum Alloy
Insert Material
Neoprene
Termination Method
Crimp
Service Rating
A
Insert Arrangement
20-24
Amperage Rating
22A & 74A
Contact Plating
Silver
No. of Contacts
4
Operating Voltage DC
700
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Shielding
Yes
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Mounting Type
Box Mount
Connector Style
Receptacle
Contact Style
Socket
Connector Type
Circular
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Sealing
No
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.