Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 412 SKT RECP BOX

  • Mfr # CA3102E204SYB

  • Zoro # G807483294


product price: $41.49
/ea

Key Features

Operating Voltage AC V RMS Max
900
Contact Material
Copper Alloy
Amperage Rating
41A
Contacts Supplied
Yes
Insert Arrangement
20-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E204SYB
Zoro #
G807483294
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Voltage AC V RMS Max
900
Contact Material
Copper Alloy
Amperage Rating
41A
Contacts Supplied
Yes
Insert Arrangement
20-4
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Rotation Angle
250
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder
No. of Contacts
4
Insert Rotation/Keying
Y
Insert Material
Neoprene
Contact Style
Pin
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Connector Style
Plug
Service Rating
D
Operating Voltage DC
1250
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.