Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 412 SKT RECP

  • Mfr # CA3102E204SB109

  • Zoro # G407483403


product price: $51.15
/ea

Key Features

Contact Size
4#12
Mounting Type
Box - Rear Mount - Threaded Holes
Amperage Rating
41A
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E204SB109
Zoro #
G407483403
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Mounting Type
Box - Rear Mount - Threaded Holes
Amperage Rating
41A
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Termination Method
Crimp
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Crimp Wire Gauge
14, 12
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Sealing
IP67
Insert Arrangement
20-4
Contacts Supplied
Yes
Specification
VG95234
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Connector Type
Circular
Insert Material
Neoprene
Shielding
Yes
Shell Color
Olive Drab
Service Rating
D
Contact Material
Copper Alloy
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.