Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 44 PIN RECP

  • Mfr # CA3102R3217P

  • Zoro # G607541347


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Contact Size
3#12, 2#0
Operating Voltage AC V RMS Max
900
Mounting Type
Box Mount
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R3217P
Zoro #
G607541347
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Mounting Type
Box Mount
No. of Contacts
4
Operating Voltage DC
1250
Insert Arrangement
32-15
Contact Style
Pin
Connector Style
Receptacle
Termination Method
Solder
Amperage Rating
135A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.