Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 4C 44 SKT RECP

  • Mfr # CA3102E3217SWBF80

  • Zoro # G307481752


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
No. of Contacts
4
Rotation Angle
45
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3217SWBF80
Zoro #
G307481752
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
No. of Contacts
4
Rotation Angle
45
Insert Material
Neoprene
Insert Arrangement
32-17
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Contacts Supplied
Yes
Shielding
Yes
Connector Type
Circular
Operating Voltage DC
1250
Specification
VG95234
Insert Rotation/Keying
W
Shell Material
Aluminum Alloy
Termination Method
Crimp
Crimp Wire Gauge
4
Contact Material
Copper Alloy
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Plating
Silver
Amperage Rating
135A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
D
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.