Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 312 24 SKT RECP BOX

  • Mfr # CA3102E2412SBF80F0

  • Zoro # G407483229


product price: $31.15
/ea

Key Features

Connector Type
Circular
Operating Voltage DC
700
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2412SBF80F0
Zoro #
G407483229
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#4

Details

Connector Type
Circular
Operating Voltage DC
700
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
A
Insert Arrangement
24-12
Shell Material
Aluminum Alloy
No. of Contacts
5
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Contact Style
Pin
Shielding
Yes
Amperage Rating
41A & 135A
Specification
VG95234
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Crimp Wire Gauge
14,12,4
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Contact Mating Life
500
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.