Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 5C 516 PIN RECP

  • Mfr # CA3102E14S5PBA176

  • Zoro # G407541592


product price: $21.99
/ea

Key Features

Contact Style
Pin
Connector Type
Circular
Service Rating
I
Sealing
IP67
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S5PBA176
Zoro #
G407541592
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Contact Style
Pin
Connector Type
Circular
Service Rating
I
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
No. of Contacts
5
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Contact Plating
30 microinches Gold Plate
Termination Method
Solder
Contact Material
Copper Alloy
Insert Material
Neoprene
Shielding
Yes
Insert Arrangement
10SLA4
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.