Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 312 30 PIN RECP

  • Mfr # CA3102E363PWBF80

  • Zoro # G307541678


product price: $117.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
6
Rotation Angle
70
Operating Voltage AC V RMS Max
900
Insert Arrangement
36-3
Crimp Wire Gauge
14,12,0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E363PWBF80
Zoro #
G307541678
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

No. of Contacts
6
Rotation Angle
70
Operating Voltage AC V RMS Max
900
Insert Arrangement
36-3
Crimp Wire Gauge
14,12,0
Operating Voltage DC
1250
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Amperage Rating
41A & 245A
Sealing
IP67
Service Rating
D
Shielding
Yes
Connector Type
Circular
Contacts Supplied
Yes
Termination Method
Crimp
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
W
Specification
VG95234
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Material
Neoprene
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.