CAB 6C 316 34 SKT PLUG
Mfr # CA3106E2822SBF80
Zoro # G607486808
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Contact Size
3#15,3#160
Insert Arrangement
28-22
No. of Contacts
6
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2822SBF80
Zoro #
G607486808
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#15,3#160
Details
Insert Material
Neoprene
Insert Arrangement
28-22
No. of Contacts
6
Connector Style
Plug
Contact Style
Socket
Amperage Rating
22A
Operating Voltage AC V RMS Max
900
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.