Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 416 28 SKT RECP

  • Mfr # CB0F208SS

  • Zoro # G407482727


product price: $68.49
/ea

Key Features

Termination Method
Solder
Contacts Supplied
Yes
Operating Voltage DC
250
Service Rating
I
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0F208SS
Zoro #
G407482727
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Termination Method
Solder
Contacts Supplied
Yes
Operating Voltage DC
250
Service Rating
I
No. of Contacts
6
Insert Arrangement
20-8
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Amperage Rating
22A & 74A
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Shielding
Yes
Operating Voltage AC V RMS Max
200
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.