Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 616 64 SKT RECP

  • Mfr # CA3102E2822SBF80F0

  • Zoro # G107483031


product price: $34.39
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2822SBF80F0
Zoro #
G107483031
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Crimp Wire Gauge
18,16,4
Contact Style
Socket
Termination Method
Crimp
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Service Rating
D
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Silver
Connector Type
Circular
Contact Mating Life
500
Shielding
Yes
Shell Color
Olive Drab
No. of Contacts
6
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
28-22
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.