Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 6C 616S PIN PLUG

  • Mfr # CA3108F14S6PB

  • Zoro # G507539208


product price: $46.65
/ea

Key Features

Contact Material
Copper Alloy
Contact Plating
Silver
Mounting Type
Cable
Shielding
Yes
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F14S6PB
Zoro #
G507539208
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#15S

Details

Contact Material
Copper Alloy
Contact Plating
Silver
Mounting Type
Cable
Shielding
Yes
Connector Style
Plug
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Style
Pin
Connector Type
Circular
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Service Rating
I
Shell Plating
Olive Drab Cadmium
Orientation
Right Angle
Termination Method
Solder
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Shell Material
Aluminum Alloy
No. of Contacts
6
Specification
VG95234
Sealing
IP67
Amperage Rating
22A
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14S-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.