Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 712 SKT RECP

  • Mfr # CB22015SZC

  • Zoro # G107483710


product price: $61.29
/ea

Key Features

Connector Type
Circular
Operating Voltage DC
700
Contact Material
Copper Alloy
Mounting Type
Box Mount
Contact Size
20#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22015SZC
Zoro #
G107483710
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Connector Type
Circular
Operating Voltage DC
700
Contact Material
Copper Alloy
Mounting Type
Box Mount
Service Rating
A
Contact Mating Life
2000
Shell Color
Olive Drab
Amperage Rating
22A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Specification
MIL-DTL-5015 Type
No. of Contacts
20
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Z
Contacts Supplied
Yes
Termination Method
Crimp
Contact Plating
Silver
Insert Material
Neoprene
Sealing
No
Insert Arrangement
20-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.