Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 7C 716S SKT RECP

  • Mfr # CB216S1SCFM

  • Zoro # G807171511


product price: $26.15
/ea

Key Features

Insert Rotation/Keying
Normal
Amperage Rating
22A
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
No. of Contacts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB216S1SCFM
Zoro #
G807171511
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Rotation/Keying
Normal
Amperage Rating
22A
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Service Rating
A
Termination Method
Crimp
Connector Type
Circular
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Insert Arrangement
16S-1
Operating Voltage DC
700
Contact Mating Life
2000
Mounting Type
Box Mount
Shielding
Yes
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Sealing
No
Contact Style
Pin
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.