Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 8C 816 SKT RECP BOX

  • Mfr # CA3102E207SB111

  • Zoro # G207488219


product price: $39.59
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E207SB111
Zoro #
G207488219
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Amperage Rating
22A
Connector Type
Circular
Insert Arrangement
20-7
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Mating Life
500
Contact Style
Pin
Termination Method
Solder
No. of Contacts
8
Service Rating
A/I
Operating Voltage DC
700
Shielding
Yes
Mounting Type
Box - Rear Mount - Threaded Holes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.