Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon CAB 9C 516 44 PIN RECP CA3102E28A16PB04

CAB 9C 516 44 PIN RECP (Discontinued)

  • Mfr # CA3102E28A16PB04
  • Zoro # G707550294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E28A16PB04
Zoro #
G707550294
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15,4#160

Details

Shell Material
Aluminum Alloy
Insert Arrangement
28A16
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Shell Color
Olive Drab
Contact Plating
Silver
Amperage Rating
22A & 135A
Operating Voltage DC
700
Mounting Type
Box - Rear Mount - Threaded Holes
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
No. of Contacts
9
Contact Style
Pin
Contacts Supplied
Yes
Service Rating
A/I
Specification
VG95234
Crimp Wire Gauge
0,75-1,50 & 16,00 mm2
Connector Style
Receptacle
Contact Material
Copper Alloy
Connector Type
Circular
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.