Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 9C 612 38 PIN RECP

  • Mfr # CA3102E2411PB

  • Zoro # G107545708


product price: $45.35
/ea

Key Features

No. of Contacts
9
Service Rating
A
Termination Method
Solder
Grommet & Seals Material
Polychloroprene
Amperage Rating
41A & 74A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2411PB
Zoro #
G107545708
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

No. of Contacts
9
Service Rating
A
Termination Method
Solder
Grommet & Seals Material
Polychloroprene
Amperage Rating
41A & 74A
Operating Voltage DC
700
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Pin
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Insert Arrangement
24-11
Contact Plating
Silver
Connector Type
Circular
Contact Material
Copper Alloy
Specification
VG95234
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.