Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 9C 916 SKT RECP

  • Mfr # CA3102E2220SBF80

  • Zoro # G907484665


product price: $41.15
/ea

Key Features

Insert Material
Neoprene
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3102E2220SBF80
Zoro #
G907484665
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#15

Details

Insert Material
Neoprene
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Specification
VG95234
No. of Contacts
9
Service Rating
A
Sealing
IP67
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Connector Type
Circular
Amperage Rating
22A
Shielding
Yes
Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Operating Voltage DC
700
Contact Mating Life
500
Contact Style
Pin
Insert Arrangement
22-20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.