Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 1616

  • Mfr # CA3102E245PBF80A176A232

  • Zoro # G407582342


product price: $73.89
/ea

Key Features

Contact Size
16#15
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Connector Style
Receptacle
Insert Arrangement
24-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E245PBF80A176A232
Zoro #
G407582342
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#15

Details

Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Connector Style
Receptacle
Insert Arrangement
24-15
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
No. of Contacts
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.