Shop All Cable Connectors
Itt Cannon
CABAYONET 20
Mfr # CA3106E325SBF42
Zoro # G807582461
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 245A
- No. of Contacts 2
- Mounting Type Cable
- Connector Style Plug
- Contact Size 2#0
Product Information
- Brand Itt Cannon
- MFR # CA3106E325SBF42
- Zoro # G807582461
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 2#0 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, Green (XB4FA31)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- TEMPO COMMUNICATIONS Loop Verifier (PE620-G)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 2.19-2.31", 2", Aluminum (SHC1074)
- IFM Wireable M12 connector (E18163)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- Itt Cannon Cord Grips