Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET 4816

  • Mfr # CB6E3610PCAU

  • Zoro # G707581687


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
36-10
Amperage Rating
22A
Insert Material
Neoprene
Contact Style
Pin
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E3610PCAU
Zoro #
G707581687
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Insert Arrangement
36-10
Amperage Rating
22A
Insert Material
Neoprene
Contact Style
Pin
Insert Rotation/Keying
Normal
No. of Contacts
48
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Termination Method
Crimp
Contact Material
Copper Alloy
Operating Voltage DC
700
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Sealing
No
Shielding
Yes
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Contacts Supplied
Yes
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Plug
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.